Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Andre

Model # :WBB2085591

MPN #: SHB-107

Andre SHB-107 - Spring Hangers 3"L x 2-1/4"W x 4-1/2"H

Product Description
SHB series spring hangers are large diameter steel springs housed in rectangular steel brackets. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation. These spring hangers are normally used in critical areas where noise and vibration need to be controlled.NOTES:Bracket: Blue powder coatedSpring: Hot dip galvanizedDesign allows angular hanger misalignmentHanger rods and nuts not included

PRICE
$25.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width2-1/4 in
Height4-1/2 in
Weight2 lbs
Deflection at Solid Load7/16 in
Max Load700 lbs
Mount Height4-1/2 in
Bolt Size1/2 in
Deflection7/16 in

Product Details

ColorRed
Package Quantity1
Manufacturers Part NumberSHB-107
Rated Load462 - 525
BrandAndre