Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Mason Industries

Model # :WBB250535

MPN #: HD-B-White

LDS Rubber Vibration Isolation Hanger - 3-1/4"L x 4-1/5"W x 4-1/2"H White

Product Description
An excellent general purpose double deflection LDS Rubber hanger for ceiling suspended mechanical equipment and piping. LDS (Low Dynamic Stiffness) Rubber is a special Natural Rubber compound known for its excellent aging characteristics. This hanger is most effective for reducing noise transmission and vibration from equipment running above 1000 rpm. When the location is critical or greater vibration reduction is important, refer to Spring Vibration Isolation Hangers. Max Load 190-380 LBS. 3-1/4"L x 4-1/5"W x 4-1/2"H Overall Dimensions.

PRICE
$83.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
83.95
Buy 5 units - 9 units
80.95Save $3.00 (4%)
Buy 10+ units
77.95Save $6.00 (7%)
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.25 in
Width4.20 in
Height4.50 in
Weight Capacity380 lbs
Max Deflection0.40"
Load Capacity Range100 - 500 lbs
Top Screw/Rod Diameter3/4"
Unit of MeasurementInch (Imperial)

Product Details

TypeDouble Deflection LDS Hanger
ColorWhite
Country of OriginImport
MaterialRubber/Steel
Package Quantity1
Manufacturers Part NumberHD-B-White
BrandMason Industries