Unger Hold Up Aluminum Tool Rack, Gray/Green, 18", 4 Hooks/18" Wide Rubber Grip - HU45
Write a Review
|
Questions & Answers (0)
Product Description
TheUnger® 18" Hold Up Aluminum Tool Rack is an all-purpose tool holder the allows tools to be inserted from the bottom and held in place by strong rubber fingers. It is also equipped with hooks on the front to hang up smaller tools. Attaches to a wall for easy storage and access.
PRICE
$73.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Depth | 2-1/2 in |
| Height | 2-1/2 in |
Product Details
| Style | 4 Hooks/18" Wide Rubber Grip |
| Type | Tool Closet Organizer |
| Material | Aluminum/Rubber |
| Package Quantity | 1 Rack |
| Description | Hold Up Aluminum Tool Rack |
| Color | Gray |
| Manufacturers Part Number | HU45 |
| Brand | Unger |