For Use With:
- Jet JSG-0402 5" High Speed Sander
Product Details
| Manufacturers Part Number | JT9-822026 |
| Type | Holding Tool |
| For Use With | Sanders |
| Brand | JET |
This is an original Jet replacement part. The hex nut is designed by the manufacturer for use in power tools such as jointers, planers, band saws, and sanders. This part is made of metal, and may be found in various locations in the machine, depending on model. Please be aware that there are different hex nuts used in the machine. Refer to the parts diagram to be sure of ordering the correct part. You will require a wrench when replacing this item. This product is sold individually. For Use With: Jet 15S (1791210) 15" Spiral Cutterhead Planer 15HH (1791213) 15" Helical Cutterhead Planer ...
It is an authentic replacement item that is supplied directly from original equipment manufacturer for use with Jet and Wilton bandsaws. This is the button that helps to protect the opening in the bracket, for correct location make sure to check appropriate diagrams of your tool. Please note this durable metal button is sold individually. For Use With: Jet J-7020 (414472) 10"x16" Horizontal Bandsaw J-7020 (414472) 10"x16" Horizontal Bandsaw J-7020M (414474) 10"x16" Miter Cut-Off Bandsaw J-7020M (414474) 10"x16" Miter Cut-Off Bandsaw J-7020M (414474) 10"x16" Miter Cut-Off Bandsaw J-7040 ...
Enhance shop versatility with a wide range of quality accessories from JET®. Elite Machinery comes standard with increased precision needed to hit stricter tolerance guidelines demanded in today's custom manufacturing settings; durability built into every work surface to do demanding jobs time and time again, and a robust commitment to safety that starts with CSA / CUS Certification. These defining factors continue throughout Elite machinery accessories to expand your machines capabilities. Features: #1 Turning and facing holder Specifically designed for Elite EGH-1740 and EGH-1760 lathes ...
This is a genuine OEM sourced replacement part which is specially designed for use with Jet and Wilton power tools. Please make sure to refer to the appropriate diagrams of your model for the correct location and application of this hardware. Keep in mind this high-quality item is made of durable metal and is sold individually. For Use With: Jet 4300A (5511365) Belt Sander 4200A (5511365) Belt and Disc Sander J-4500 (414604) Belt and Edge Milling Machine J-4501 (414605) Belt and Edge Milling Machine 4506 (414607) Edge Milling Machine J-4505 (414606) Edge Milling Machine J-4200A (414551) ...
This item is a genuine part that has been sourced from the original manufacturer to be used with verticle bandsaws from Wilton and Jet. The durable plastic insert fits into the cap in the table where the blade passes through the table. The insert is used to reduce the gap around the blade in order to better support the material as it is being cut. Inserts wear down from normal use, and will eventually need to be replaced to maintain clean accurate cuts. This part is priced as a single item, please note tools may not be necessary to install the insert. For Use With: Jet 8201 (9078171) ...