Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3067042

MPN #: JT9-61021

JET® Cap Jsm-610, JT9-61021

Product Description

This is an original Jet replacement part. The hex nut is designed by the manufacturer for use in power tools such as jointers, planers, band saws, and sanders. This part is made of metal, and may be found in various locations in the machine, depending on model. Please be aware that there are different hex nuts used in the machine. Refer to the parts diagram to be sure of ordering the correct part. You will require a wrench when replacing this item. This product is sold individually.

For Use With:
  • Jet 15S (1791210) 15" Spiral Cutterhead Planer
  • 15HH (1791213) 15" Helical Cutterhead Planer
  • 60C (1610084K) 8" 2HP
  • 1PH
  • 230V Jointer
  • 60C (1610085K) 8" 3HP
  • 3PH
  • 230/460V Jointer
  • 60HH (1610086K) 8" 2HP
  • 1PH
  • 230V Jointer
  • 60HH (1610087K) 8" 3HP
  • 3PH
  • 230V/460V Jointer
  • 2013 (1791257) 2HP 1Ph 230V Bandsaw
  • 2013 (1791257) 2HP 1Ph 230V Bandsaw
  • 2013 (1791258) 3HP 3Ph 230/460V Bandsaw
  • 2013 (1791258) 3HP 3Ph 230/460V Bandsaw
  • 2415 (1791259) 3HP 1Ph 230V Bandsaw
  • 2415 (1791259) 3HP 1Ph 230V Bandsaw
  • 2415 (1791260) 5HP 3Ph 230/460V Bandsaw
  • 2415 (1791260) 5HP 3Ph 230/460V Bandsaw
  • PM2000 (1791999) 10 in. 3HP 230V 1 Phase TEFC Cabinet Saw
  • PM2000 (1791998) 10 in. 5HP 230V 1 Phase TEFC Cabinet Saw
  • PM2000 (1791997) 10 in. 5HP 230V 3 Phase TEFC Cabinet Saw
  • PM3000 (1720304K) 14 in. 5HP 1 Phase 230V Cabinet Saw
  • PM3000 (1720305K) 14 in. 7.5HP 3 Phase 230/460V Cabinet Saw
  • DDS-225 25" Dual Drum Sander
  • DDS-237 37" Dual Drum Sander
  • PJ-882 8" Parallelogram Jointer
  • PJ-882HH 8" Parallelogram Jointer
  • RB-25 Wide Belt Sander
  • WB-25 (1790825) 25" Belt Sander
  • 15HP 3PH 230/460V
  • WB-37 (1790837) 37" Belt Sander
  • 20HP 3PH 230/460V
  • WB-43 (1790843) 43" Belt Sander
  • 25HP 3PH 230/460V
  • CS-18 Up Cut Saw
  • PJ882 (1610079) 8-inch Parallelogram Jointer
  • PJ1696 (1791283) 16-inch Jointer
  • PM1800 (1791801) 18-inch Band Saw
  • PM1800 (1791801) 18-inch Band Saw
  • PM2000 (1792000K) 10-inch Cabinet Saw
  • PM2000 (1792001K) 10-inch Cabinet Saw
  • PM2000 (1792002K) 10-inch Cabinet Saw
  • PM2000 (1792003K) 10-inch Cabinet Saw
  • JDP-20VS-1 (354201) Drill Press
  • JDP-20VS-1 (354201) Drill Press
  • JDP-20VS-3 (354203) Drill Press
  • JDP-20VS-3 (354203) Drill Press
  • JJ-6CSX (708457K) Woodworking Jointer
  • JJ-6CSDX (708457DXK) Woodworking Jointer
  • JJ-6HHDX (708466DXK) 6-inch Woodworking Jointer
  • JJ-8CS (708458K) Woodworking Jointer
  • JJ-8HH (708468K) 8-inch Woodworking Jointer
  • GHD-20PF (354022) Gear Head Drill / Tap
  • GHD-20 (354020) Gear Head Drill / Tap
  • GHD-20T (354024) Gear Head Drill / Tap
  • HBS-56S (414457) Horizontal Bandsaw
  • HBS-56S (414457) Horizontal Bandsaw
  • HVBS-56M (414458) Horizontal / Vertical Bandsaw
  • HVBS-56M (414458) Horizontal / Vertical Bandsaw
  • J-3130 (414461) Horizontal Bandsaw
  • J-3130 (414461) Horizontal Bandsaw
  • J-3230 (414453) Horizontal Bandsaw
  • J-3230 (414453) Horizontal Bandsaw
  • J-7015 (414450) 8-in x 13-in Horizontal Cut-Off Bandsaw
  • J-7015 (414450) 8-in x 13-in Horizontal Cut-Off Bandsaw
  • 414497 Stand for Portable Band Saws
  • 414497 Stand for Portable Band Saws
  • JML-BE (708355) Bed Extension
  • EHVS-80CS (708448) Edge Horizontal / Vertical Sander
  • GHD-20 (354020) Gear Head Drill / Tap
  • GHD-20T (354024) Gear Head Drill / Tap
  • 10-20 Plus (6289
PRICE
$23.25

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-61021
TypeCap
For Use WithBand Saws, Drills, Drill Press, Jointers, Planers, Sanders Shapers, Table Saws
BrandJET