CECO Hollow Steel Security Door, Half Glass, Cylindrical Prep, Curries Hinge, 16 Ga, 32"W X 80"H
Write a Review
|
Questions & Answers (0)
Product Description
CECO Hollow Steel Half Glass Door, Cylindrical Prep, Curries Hinge, 16 GA, 32"W X 80"H
Hollow Metal Steel Door with Honeycomb Core, 3 Hour Fire rating, 16 Gauge, Cylindrical Lock Prep, Thermal Insulation U Factor 0.41, Non Handed, includes Closer Reinforcement, Hinge locations From Top of Door, 4-7/8", 35-1/8", 65-3/8", Lock Prep Location from top of Door, 38-1/4", Actual Glass Size 25" x 19", Visible Glass 24" x 18", Glass Not Included.
Hollow Metal Steel Door with Honeycomb Core, 3 Hour Fire rating, 16 Gauge, Cylindrical Lock Prep, Thermal Insulation U Factor 0.41, Non Handed, includes Closer Reinforcement, Hinge locations From Top of Door, 4-7/8", 35-1/8", 65-3/8", Lock Prep Location from top of Door, 38-1/4", Actual Glass Size 25" x 19", Visible Glass 24" x 18", Glass Not Included.
PRICE
$1,649.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Height | 80 in |
| Door Thickness | 1-3/4 in |
| Gauge | 16 ga |
Product Details
| Lock Prep | Cylindrical |
| Material | Steel |
| Description | Hollow Half Glass Steel Door |
| Manufacturers Part Number | CHMDXHG2868XCYL-CE-18GA |
| For Use With | CECO Hinge Location Frames (CE) |
| Brand | Ceco |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | Fire Rate Up To And Including 3/4 Hour |