CECO Hollow Steel Half Glass Door, Cylindrical Prep, Curries Hinge W/Glass, 16 GA, 36"W X 84"H
Hollow Metal Steel Door with Honeycomb Core, 3 Hour Fire rating, 16 Gauge, Cylindrical Lock Prep, Thermal Insulation U Factor 0.41, Non Handed, includes Closer Reinforcement, Hinge locations From Top of Door, 4-7/8", 37-1/8", 69-3/8", Lock Prep Location from top of Door, 42-1/4", Window Size 29" x 23", Visible Glass 28" x 22", Includes Glass 1/4" Clear Wire Glass with Safety Film.
CECO Hollow Steel Security Door, Half Glass, Cylindrical, Curries Hinge/Glass, 16 Ga, 36"W X 84"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,799.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 84 in |
| Door Thickness | 1-3/4 in |
| Gauge | 16 ga |
Product Details
| Lock Prep | Cylindrical |
| Material | Steel |
| Description | Hollow Half Glass Steel Door |
| Manufacturers Part Number | CHMDXHG3070XCYL-CU-16GA-WG |
| For Use With | Curries Hinge Location Frames (CU) |
| Brand | Ceco |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | Up To And Including 3/4 Hour |