Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ceco

Model # :WBB863783

MPN #: CHMDXNL3068XCYL-CU-18GA

CECO Hollow Steel Security Door, Narrow Light, Cylindrical, Curries Hinge, 18 Ga, 36"W X 80"H

Product Description
CECO Hollow Steel Narrow Light Glass Door, Cylindrical, Curries Hinge, 18 GA, 36"W X 80"H

Hollow Metal Steel Door with Honeycomb Core, 3 Hour Fire rating, 18 Gauge, Cylindrical Lock Prep, Thermal Insulation U Factor 0.41, Non Handed, includes Closer Reinforcement, Hinge locations From Top of Door, 4-7/8", 35-1/8", 65-3/8", Lock Prep Location from top of Door, 38-1/4", Actual Glass Size 26"H x 5" W, Visible Glass 25" x 4", Glass Not Included.

PRICE
$1,549.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Height80 in
Door Thickness1-3/4 in
Gauge18 ga

Product Details

Lock PrepCylindrical
MaterialSteel
DescriptionHollow Steel Security Door - Narrow Light
Manufacturers Part NumberCHMDXNL3068XCYL-CU-18GA
For Use WithCurries Hinge Location Frames (CU)
BrandCeco

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingUp To And Including 1-1/2 Hours