CECO Hollow Steel Security Door, Flush, Cylindrical Prep, SteelCraft Hinge, 16 Ga, 36"W X 84"H
Write a Review
|
Questions & Answers (0)
Product Description
CECO Hollow Steel Flush Door, Cylindrical Prep, SteelCraft Hinge, 16 GA, 36"W X 84"H
Hollow Metal Steel Door with Honeycomb Core, 3 Hour Fire rating, 16 Gauge, Cylindrical Lock Prep, Thermal Insulation U Factor 0.41, Non Handed, includes Closer Reinforcement, Hinge locations From Top of Door, 7-3/8", 39-5/16", 71-1/4", Lock Prep Location from top of Door, 42-7/16".
Hollow Metal Steel Door with Honeycomb Core, 3 Hour Fire rating, 16 Gauge, Cylindrical Lock Prep, Thermal Insulation U Factor 0.41, Non Handed, includes Closer Reinforcement, Hinge locations From Top of Door, 7-3/8", 39-5/16", 71-1/4", Lock Prep Location from top of Door, 42-7/16".
PRICE
$1,299.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 84 in |
| Door Thickness | 1-3/4 in |
| Gauge | 16 ga |
Product Details
| Lock Prep | Cylindrical |
| Material | Steel |
| Description | Hollow Steel Security Door - Flush |
| Manufacturers Part Number | CHMDXFL3070XCYL-ST-16GA |
| For Use With | SteelCraft Hinge Location Frames (ST) |
| Brand | Ceco |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | Up To And Including 3 Hours |