Hollow Wall Anchor - 3/16" x 2" - Phillips/Slotted Pan Head - Steel - Zinc , Pack of 50
Write a Review
|
Questions & Answers (0)
Product Description
Hollow wall anchors are made of high quality materials for long lasting durability and dependability. Designed for thin materials, anchors spread within hollow of wall for added strength and stability. Once installed, units are not able to be drawn back through installation hole.
PRICE
$279.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Size | 3/16" |
| Head | Pan |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Phillips/Slotted Combo |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 50 |
| Manufacturers Part Number | 267030 |
| Anchor Type | Hollow Wall Anchor |
| Brand | Brighton-Best |