Model # :WBB426794
MPN #: 1407AWHS
1/4 SHORT Small Hollow Wall Anchor Zinc, Pkg of 50
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | 1/4" |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 50 |
| Manufacturers Part Number | 1407AWHS |
| Anchor Type | Hollow Wall Anchor |
Related Products
The WDK6T contains #6 Zinc Alloy Anchors and #6 Phillips/Slotted i.e. Combo Drive Sheet Metal Screws. The Wall Board Anchor is manufactured with a fine centered point that helps guide the anchor into the material. It features a unique sharp thread design that allows it to screw directly into drywall with no pre-drilling. It is also a reusable anchor that can be easily installed with a screwdriver or power driven screwdriver. It features Superior Pullout and Shear, Self Drilling, No Drill Bit Needed, Sharp Profile Thread Cuts Deep. Material is Zamac Alloy.
The Winged Plastic Anchor is manufactured via injection molding and is designed to be used in conjunction with a sheet metal or wood screw. It can be used in solid and hollow wall applications, and in concrete, block or brick. The anchor has a lip to prevent falling into deep holes or hollow walls and are not recommended for use overhead or in applications where holding values are critical.
Conical Anchors are manufactured via injection molding and are designed to be used in conjunction with a sheet metal or wood screw. They can be used in solid and hollow wall applications, and in concrete, block, or brick. These anchors have a lip to prevent falling into deep holes or hollow walls and are not recommended for use overhead or in applications where holding values are critical.
The WDK8 contains #8 Zinc Alloy Anchors and #8 Phillips/Slotted Drive Sheet Metal Screws. The Wall Board Anchor is manufactured with a fine centered point that helps guide the anchor into the material. It features a unique sharp thread design that allows it to screw directly into drywall with no pre-drilling. It is also a reusable anchor that can be easily installed with a screwdriver or power driven screwdriver. It features Superior Pullout and Shear, Self Drilling, No Drill Bit Needed, Sharp Profile Thread Cuts Deep. Material is Zamac Alloy.
The WDK8WT contains #8 Zinc Alloy Anchors and #8 Wafer Head Phillips Drive Sheet Metal Screws. The Wall Board Anchor is manufactured with a fine centered point that helps guide the anchor into the material. It features a unique sharp thread design that allows it to screw directly into drywall with no pre-drilling. It is also a reusable anchor that can be easily installed with a screwdriver or power driven screwdriver. It features Superior Pullout and Shear, Self Drilling, No Drill Bit Needed, Sharp Profile Thread Cuts Deep. Material is Zamac Alloy.