DeWalt® eng. by Powers 02355-PWR-Zip-It® Anchor, 3/8" - 1", Nylon, Master Ctn.,No Screws - Pkg Qty 5000
Write a Review
|
Questions & Answers (0)
Product Description
Zip-It® Wallboard Anchor, 3/8" - 1", Nylon, Master Ctn., No Screws
The Zip-It® Anchor is a one piece self drilling anchor designed for use in hollow gypsum wallboard for light duty loads. It is available in both engineered nylon and Zamac alloy for use with either a No. 6 or No. 8 screws in 3/8" to 1" wallboard. The Zip-It® Jr., is formed from engineered nylon for use with No. 6 screws in 3/8" to 5/8" wallboard.
The Zip-It® Anchor is a one piece self drilling anchor designed for use in hollow gypsum wallboard for light duty loads. It is available in both engineered nylon and Zamac alloy for use with either a No. 6 or No. 8 screws in 3/8" to 1" wallboard. The Zip-It® Jr., is formed from engineered nylon for use with No. 6 screws in 3/8" to 5/8" wallboard.
PRICE
$1,100.00 Sold in packages of 5000 / $0.22 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/8" |
| Wall Thickness | 3/8 - 1 in |
Product Details
| Country of Origin | Import |
| Finish | Plain |
| Material | Nylon |
| Package Quantity | 5000 |
| Series | Zip-It® |
| Manufacturers Part Number | 02355-PWR |
| Anchor Type | Wallboard Anchor |
| Wt./100 | 1/2 |
| Brand | Stanley |