Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Homak

Model # :WB535631

MPN #: BK04041092

Homak BK04041092 Pro II Series 41"W X 24-1/2"D X 39"H 9 Drawer Black Roller Tool Cabinet

Product Description
Homak RD02041062 PRO II Series 41"W X 24"D X 21"H 6 Drawer Red Top Chest With Lift-Latch

The Homak PRO II Series has top of the line features. It has an extended depth of 24.5" so you can fit your larger tools in your toolbox rather than having to set them next to it. The top chest is equipped with two electrical openings so you no longer have to fight to get it open or closed while your hands are full of tools. All drawers are structurally stiffened and lift latch drawer pulls are included. Each drawer has EVA drawer liners.

Features:
  • Full Length Aluminum Drawer Pulls
  • EVA Drawer Liners and Top Mat Included
  • Replaceable Ball-Bearing Drawer Slides
PRICE
$2,299.00

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width41 in
Depth24-1/2 in
Height39 in
Weight241 lbs
Drawer Weight Capacity200 lbs
Caster Size5x2 in

Product Details

TypeRoller Cabinet
ColorBlack
SeriesPro II
Number of Drawers9
StyleBottom
Capacity10.42 ft³
Slide TypeBall Bearing
Number of Shelves0
MaterialSteel
Manufacturers Part NumberBK04041092
Drawer Capacity100lbs
Latching SystemLift Latch
Locking SystemTubular Lock & Key
BrandHomak

Warranty

WarrantyLifetime