Resists corrosion Allows for consolidation of work bench and tool cabinet Built to be modular Includes
Features:
- Stainless Steel Cover
- Made with 24 Gauge (0.6mm) Steel and 1.5" Wood under steel
- Holes pre drilled to bolt down
Weights & Dimensions
| Width | 40-3/8 in |
| Depth | 23-3/8 in |
| Height | 1-1/2 in |
| Weight | 42 lbs |
Product Details
| Type | Cabinet Work Surface |
| Color | Silver |
| Series | RS Pro |
| Number of Drawers | 0 |
| Style | Work Surface |
| Material | Stainless Steel |
| Manufacturers Part Number | SS05041244 |
| Brand | Homak |
Warranty
| Warranty | Lifetime |