Features:
- Ships Knock-Down
- Stainless Steel Handle
- Ventilated
- Piano Hinge
- Choose from 8 stock color combinations
- Fixed Hat Shelf and Hooks
- Material : Cold Rolled Sheet Steel
- Padlock (Not Included)
Weights & Dimensions
| Width | 15 in |
| Depth | 15 in |
| Height | 48 in |
| Compartment Width | 14-3/4 in |
| Compartment Depth | 14 in |
| Compartment Height | 46-1/4 in |
| Inside Width | 14-3/4 in |
| Inside Depth | 14 in |
| Inside Height | 46-1/4 in |
| Weight | 50 lbs |
| Opening Width | 14-3/4 in |
| Door Gauge | 20 ga |
| Gauge | 16 ga |
| Opening Height | 46-1/4 in |
Product Details
| Lock Type | Padlock Hasp |
| Door Type | Ventilated |
| Material | Steel |
| Construction Type | Unassembled |
| Manufacturers Part Number | HTL151548-1BG |
| Brand | Hallowell |
| Type | Hanging Garment Locker |
| Color | Pink |
| Tier Type | Single Tier |
| Configuration | 1 Wide |
| Style | Wardrobe |
| Number of Doors | 1 |
| Number of Compartments | 1 |
Warranty
| Warranty | 2 yr |