Highwood® Hometown 72" A-Frame Rectangular Picnic Table, Coastal Teak
Write a Review
|
Questions & Answers (0)
Product Description
The Hometown Picnic Table is engineered for durability in commercial and residential outdoor environments. Constructed from premium poly lumber, it is designed to withstand long-term exposure to weather without rotting, cracking, or deteriorating like traditional wood. Its robust structure supports repeated use in high-traffic areas such as parks, facilities, and common outdoor spaces. Built for long service life and minimal maintenance, this table provides a reliable solution for organized gatherings, meal areas, and recreational use where consistent performance and structural integrity are required. Manufactured in the USA, the table is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential and 5-year commercial limited manufacturer's warranty. Our tables are load-tested to ASTM 1561-03 (2008) standards for outdoor plastic furniture and support up to 800 lbs. Some assembly is required; see assembly guide.
PROMOTIONAL PRICE
$1,499.00was $1629.00
Save $130.00 (8%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 69-1/2 in |
| Height | 30 in |
| Weight Capacity | 800 lbs |
| Weight | 177.5 lbs |
| Seat Length | 71-5/8 in |
| Seat Width | 11-1/4 in |
| Seat Height | 17-1/4 in |
| Table Width | 34-5/8 in |
| Table Length | 71-5/8 in |
Product Details
| Assembly Required | Yes |
| Type | A-Frame Picnic Table |
| Frame Color Family | Coastal Teak |
| Color | Coastal Teak |
| Cushion Included | No |
| Material | Polystyrene |
| Frame Material | Polystyrene |
| Manufacturers Part Number | AD-TBL-HI02-CGE |
| Mounting Style | Surface |
| Collection | Hometown |
| Shape | Rectangular |
| Brand | Highwood |
Warranty
| Warranty | 12 Years Residential, 5 Years Commercial yr |