120V 1/2" Flare Connection Line Voltage Motorized Zone Valves
Write a Review
|
Questions & Answers (0)
Product Description
Honeywell 120V 1/2" Flare Connection Line Voltage Motorized Zone Valves
120V 1/2" Flare Connection Line Voltage Motorized Zone Valves with 3.5 Cv capacity.
120V 1/2" Flare Connection Line Voltage Motorized Zone Valves with 3.5 Cv capacity.
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Velocity (per Second) | 3.5 Cv ft/s |
| Pipe Size | 1/2 in |
| Pipe Size DN | DN15 |
Product Details
| Type | Two-way, Straight-through |
| De-Energized Position | Normally Closed |
| Description | Line Voltage Motorized Zone Valves |
| Manufacturers Part Number | V4043A1002 |
| Respirator Connection Type | Flare |
| For Use With | Hydronic Control |
| Pressure | 20 psi |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |