Honeywell 1" DS06 Dialset Low Lead Pressure Regulating Valve - Double Union NPT
Write a Review
|
Questions & Answers (0)
Product Description
Give your pressure gauge a rest. With the Honeywell DialSet Pressure Regulating Valve, you don't need a pressure gauge. The built-in adjustment dial eliminates the need for a gauge when adjusting the static pressure setting, but there is also an easily accessible gauge port on either side if you need it. This product has the capability to be installed by one individual and the reliability that helps to increase your profits through fewer callbacks. Plus, the DialSet PRV has the flexibility to work in a variety of applications, so you can reduce your inventory. No gauge is needed to install it or set the static pressure - eliminating the need for a second person. Noncorroding unitized cartridge. Contains all working parts and is easily replaceable. Outlet adjustment range of 25PSI to 90PSI make it suitable for household, commercial, industrial and turf-and-irrigation applications. 1/4" NPT tap accessible from both sides to validate output. Built in strainer to simplify maintenance.
PRICE
$169.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 |
Product Details
| Temperature Range | 140 Max °F |
| Material | Bronze |
| Valve Type | Pressure Regulating |
| Connection Style | Double Union NPT |
| Manufacturers Part Number | DS06-102-DUT-LF |
| Max PSI | 90 psi |
| Brand | Honeywell |