Honeywell 208V Replacement Motor Only For Erie Zone Valves 30-118-D
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 4 in |
| Weight | 0.5 lbs |
Product Details
| Color | Silver |
| Manufacturers Part Number | 30-118-D |
| For Use With | Zone Valves |
| Brand | Erie |
Warranty
| Warranty | 1 yr |
Related Products
The Honeywell V8043E1004 24V motorized zone valve includes a 1/2 sweat connection. This two-way on-off low voltage valve consists of an actuator and valve assembly for controlling the flow of hot water. The V8043E1004 valve is designed for cycling (not constantly powered on) applications and is to be used in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water. Features: The Honeywell V8043E1004 includes a manual opener for valve operation on power failure; valve returns to automatic position when power ...
Honeywell V8043E1020 - Motorized Zone Valve, 1 inch Sweat Connection Low Voltage w/3.5 Cv Capacity The Honeywell V8043E1020 two-way on-off low voltage 1-inch motorized zone valve consists of an actuator and valve assembly for controlling the flow of hot water.ÂFeatures: The Honeywell V8043E1020 includes a manual opener for valve operation on power failure; valve returns to automatic position when power is restored. This valve may be installed without disassembling, and the compact construction allows for easy installation. The complete powerhead may be removed or replaced without breaking ...
120V 3/4" Sweat Connection Normally Closed Zone Valves With 8 Cv Capacity and 18" Leads
Honeywell V4044A1019 - Motorized Valve - Sweat Conn Line Volt The Honeywell V4044A1019 120V 1/2 in. Sweat Connection Line Voltage Motorized Zone Valve consists of an actuator motor and valve assembly for controlling the flow of hot or chilled water. 120V 1/2 in. sweat connection line voltage motorized zone Valves with 4 Cv capacity. Features: The V4044A1019 includes a manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored. May be installed without disassembling the valve ...
Honeywell V8043E1012 - Motorized Zone Valve, 3/4 inch 24V Sweat Connection Low Voltage w/3.5 Cv cap.
The Honeywell V8043E1012 two-way on-off low voltage 3/4-inch 24V motorized zone valve valve consists of an actuator and valve assembly for controlling the flow of hot water. Features: The Honeywell V8043E1012 includes a manual opener for valve operation on power failure; valve returns to automatic position when power is restored. This valve may be installed without disassembling, and the compact construction allows for easy installation. The complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system and the actuator motor may be ...