Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Honeywell

Model # :WBB393863

MPN #: V8043A1029

Honeywell V8043A1029 - Motorized Zone Valve, 3/4 inch 24V Sweat Conn Low Voltage

Product Description
The Honeywell V8043A1029 24V 3/4 in. Sweat Connection Low Voltage Motorized Zone Valve includes 3.5 Cv capacity. The two-way on-off low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water. Features: Honeywell V8043A1029 zone valve includes a manual opener for valve operation on power failure; valve returns to automatic position when power is restored. This valve may be installed without disassembling, and the compact construction allows for easy installation. The complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system while the actuator motor may be replaced without removing the valve body or draining the system.

PRICE
$135.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pipe Size3/4 in

Product Details

TypeTwo-way, Straight-through
Package Quantity1
DescriptionLow Voltage Motorized Zone Valves
Manufacturers Part NumberV8043A1029
Respirator Connection TypeSweat
For Use WithHydronic Control
Pressure20 psi
BrandHoneywell

Warranty

Warranty1 yr