The Honeywell V8043E1012 two-way on-off low voltage 3/4-inch 24V motorized zone valve valve consists of an actuator and valve assembly for controlling the flow of hot water. Features: The Honeywell V8043E1012 includes a manual opener for valve operation on power failure; valve returns to automatic position when power is restored. This valve may be installed without disassembling, and the compact construction allows for easy installation. The complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system and the actuator motor may be replaced without removing the valve body or draining the system.
Honeywell V8043E1012 - Motorized Zone Valve, 3/4 inch 24V Sweat Connection Low Voltage w/3.5 Cv cap.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$155.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pipe Size | 3/4 in |
Product Details
| Type | Two-way, Straight-through |
| Package Quantity | 1 |
| Description | Low Voltage Motorized Zone Valves |
| Manufacturers Part Number | V8043E1012 |
| Respirator Connection Type | Sweat |
| For Use With | Hydronic Control |
| Pressure | 20 psi |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |