Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Honeywell Intermittent Hot Pilot Ignition Smartvalve SV9602P4824, W/ Step 35" Wc 25" Wc 3/4"X3/4"

Honeywell Intermittent Hot Pilot Ignition Smartvalve SV9602P4824, W/ Step 35" Wc 25" Wc 3/4"X3/4"

Item #: WBB394171

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $413.95

Save $20.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Honeywell Dual Direct Ignition Gas Valve VR8205H1003, W/ 1/2"X1/2" Slow 35" Wc

Honeywell Dual Direct Ignition Gas Valve VR8205H1003, W/ 1/2"X1/2" Slow 35" Wc

Honeywell Dual Intermittent Nat Gas Valve VR8204A2076, W/ 1/2"X1/2" Standard 35" Wc

Honeywell Dual Intermittent Nat Gas Valve VR8204A2076, W/ 1/2"X1/2" Standard 35" Wc

Honeywell VR8200A2132 24 Vac Dual Standing Pilot Gas Valve

Honeywell VR8200A2132 24 Vac Dual Standing Pilot Gas Valve

Honeywell Super Tradeline Dual Standing Pilot Gas Valve VR8200A2124, W/ 1/2"X1/2" Standard 35" Wc

Honeywell Super Tradeline Dual Standing Pilot Gas Valve VR8200A2124, W/ 1/2"X1/2" Standard 35" Wc

Honeywell Diaphragm Gas Valve V48A2169, Normally Closed, 1" NPT, 1/2 Max. PSI

Honeywell Diaphragm Gas Valve V48A2169, Normally Closed, 1" NPT, 1/2 Max. PSI

Honeywell VS820A1088 - PowerPile Millivolt Combo Gas Valve

Honeywell VS820A1088 - PowerPile Millivolt Combo Gas Valve

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

King Electronic Programmable Digital Thermostat ESP230-R, 22 Amp, White

King Electronic Programmable Digital Thermostat ESP230-R, 22 Amp, White

Honeywell 3/4"X3/4" Intermittent Hot Pilot Ignition Smartvalve W/ Step 35" Wc 25" Wc

3/4" NPT x 3/4" NPT Intermittent Hot Surface Pilot Ignition SmartValve Control with step opening and Full Rate: 3.5" wc Step Setting: 2.5" wc pressure regulator setting.

Weights & Dimensions

  • Inlet Size 3/4 in
  • Outlet Size 3/4 in

Product Details

  • Type Straight-Through
  • Fuel Type Natural Gas
  • Brand Honeywell
  • Description Intermittent Hot Surface Pilot Ignition SmartValve Control
  • Opening Type Step
  • Manufacturers Part Number SV9602P4824

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Honeywell Intermittent Hot Pilot Ignition Smartvalve SV9602P4824, W/ Step 35" Wc 25" Wc 3/4"X3/4"

Honeywell Intermittent Hot Pilot Ignition Smartvalve SV9602P4824, W/ Step 35" Wc 25" Wc 3/4"X3/4"

Item #: WBB394171

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant