Provides current status of burner sequence, timing information, hold information and lockout information, as well as selectable or preemptive messages.
Application flexibility.
First-out annunciation and system diagnostics provided by 2 row by 20 column Vacuum Fluorescent Display (VFD).
S7800A2142 offers "Call Service" (Business Card) programmable message displayed when system lockout occurs.
S7800A1001 series 5 and greater has selectable ModBus Feature.
Local or remote annunciation of operation and fault information.
First out expanded annunciation with 24 limit and interlock LEDs enhances keyboard display module information.
Remote reset.
Honeywell Keyboard Display Module S7800A2142
|
Questions & Answers (0)
Product Description
PRICE
$809.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-27/32 in |
| Width | 1 in |
| Depth | .99 in |
| Height | 2-3/4 in |
| Weight | 0.6 lbs |
Product Details
| Color | Blue |
| For Use With | Honeywell 7800 Series |
| Temperature Range | 0-140 °F |
| Description | Keyboard Display Module |
| Manufacturers Part Number | S7800A2142 |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL Listed: File No. MP268, guide No. MCCZ.,CSA Certified: No. LR9S329-3 |