Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Honeywell

Model # :WBB762706

MPN #: RM7890A1015

Honeywell Primary On-Off Burner Control RM7890A1015, 120V

Product Description
Features

  • Microprocessor-based integrated primary burner control for automatically fired gas, oil or combination fuel single burner applications. Provides level of safety, functional capability and features beyond conventional controls
  • Functions include automatic burner sequencing, flame supervision, system status indication, system or self diagnostics and troubleshooting
  • Subbase and amplifier are required for operation
  • Power LED blinks Fault Code on lockout
  • Necessary accessories sold separately: PC interface, keyboard display module, DATA CONTROLBUS™ MODULE, remote display module, first-out expanded annunciator, and COMBUSTION SYSTEM MANAGER™ software
  • Five LEDs provide sequence information
  • Interchangeable plug-in flame amplifiers
  • Optional local or remote annunciation of operation and fault information
  • Nonvolatile memory retains history files and sequencing status after power loss
  • Optional remote reset capability
  • Optional report generation
  • CSA Approved
  • Selectable relight or lockout on loss of flame
PRICE
$1,195.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/4 in
Width7 in
Height5-7/16 in
Weight3 lbs

Product Details

TypeMicroprocessor Relay Module
Flame Failure Response Time4 Sec or 10 Sec sec
For Use WithProgrammer Control
TIMINGOn/Off
Voltage120 VAC (+10, -15 Percent) V
DescriptionBurner Control
Manufacturers Part NumberRM7890A1015
BrandHoneywell

Warranty

Warranty1 yr