Honeywell VR8345M4302 - Combination Gas Control
Write a Review
|
Questions & Answers (0)
Product Description
Honeywell VR8345M4302 - Combination Gas Control
The Honeywell VR8345M4302 is a 24 Vac Dual Direct ignition/Intermittent pilot Gas Valve with 3/4 in. x 3/4 in. inlet/outlet, standard opening and 3.5 in. wc pressure regulator setting. For gas-fired appliances, with capacities from 30 to 415 cfh. Features: The VR8345M4302 includes manual valve, two automatic operators, pressure regulator, pilot adjustment, pilot plug and ignition adapter. Replaces virtually any IP, HSI, or DSI gas control. For use with natural or manufactured gas or LP gas. Includes converter kit to adapt from natural to LP gas. Compact size with all adjustments and wiring connections accessible from top of control. Four-inch swing radius allows easy rotation into position inside the tightest furnace vestibules. Clearly marked, keyed terminal block allows quick attachment of wires and IP/DSI/HSI jumper. Internal inlet screen blocks contaminants in gas line from entering valve.
The Honeywell VR8345M4302 is a 24 Vac Dual Direct ignition/Intermittent pilot Gas Valve with 3/4 in. x 3/4 in. inlet/outlet, standard opening and 3.5 in. wc pressure regulator setting. For gas-fired appliances, with capacities from 30 to 415 cfh. Features: The VR8345M4302 includes manual valve, two automatic operators, pressure regulator, pilot adjustment, pilot plug and ignition adapter. Replaces virtually any IP, HSI, or DSI gas control. For use with natural or manufactured gas or LP gas. Includes converter kit to adapt from natural to LP gas. Compact size with all adjustments and wiring connections accessible from top of control. Four-inch swing radius allows easy rotation into position inside the tightest furnace vestibules. Clearly marked, keyed terminal block allows quick attachment of wires and IP/DSI/HSI jumper. Internal inlet screen blocks contaminants in gas line from entering valve.
PRICE
$245.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Outlet Size | 3/4 in |
| Inlet Size | 3/4 in |
Product Details
| Type | Straight-Through |
| Opening Type | Standard |
| BTU/hr Max | 300000 |
| BTU/hr Min | 30000 |
| Ignition Type | Direct Ignition |
| Description | Dual Direct Ignition/Intermittent Pilot Gas Valve |
| Max Operating Pressure | 1/2 psi |
| Manufacturers Part Number | VR8345M4302 |
| Fuel Type | Natural Gas |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |