Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Honeywell

Model # :WBB762702

MPN #: V88A1626

Honeywell Diaphragm Gas Valve V88A1626, Normally Closed, 1-1/4" NPT, 1/2 Max. PSI, 24 VAC

Product Description
Features

  • Solenoid-operated diaphragm valves provide slow opening and fast closing suitable for controlling natural, LP or manufactured gases. They are normally used on atmospheric boilers, commercial water heaters, and rooftop heaters
  • V48 for line voltage service; V88 for 24Vac service
  • Close firmly with diaphragm that is both weight and spring loaded
  • Two second maximum closing time
  • Valve closes on power failure; recommended for final shutoff service
  • Set opening time with various sized bleed orifices or adjustable bleed valve
  • Use with LP, natural or manufactured gases
  • Made with cast aluminum in straight-through valve pattern
  • Valve position indicator available for 1-1/4" V48A2227
  • Made in the USA
PRICE
$669.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width4-5/16 in
Depth6 in
Height7-2/5 in
Weight4 lbs
Pipe Size1-1/4 in
Inlet Size1-1/4 in

Product Details

TypeDiaphragm Gas Valve
For Use WithNatural Gas
Voltage24 V
Manufacturers Part NumberV88A1626
BrandHoneywell

Warranty

Warranty1 yr