- Solenoid-operated diaphragm valves provide slow opening and fast closing suitable for controlling natural, LP or manufactured gases. They are normally used on atmospheric boilers, commercial water heaters, and rooftop heaters
- V48 for line voltage service; V88 for 24Vac service
- Close firmly with diaphragm that is both weight and spring loaded
- Two second maximum closing time
- Valve closes on power failure; recommended for final shutoff service
- Set opening time with various sized bleed orifices or adjustable bleed valve
- Use with LP, natural or manufactured gases
- Made with cast aluminum in straight-through valve pattern
- Valve position indicator available for 1-1/4" V48A2227
- Made in the USA
Honeywell Diaphragm Gas Valve V48A2169, Normally Closed, 1" NPT, 1/2 Max. PSI
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$495.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 4-5/16 in |
| Depth | 6-1/2 in |
| Height | 8 in |
| Weight | 3 lbs |
| Pipe Size | 1 in |
| Inlet Size | 1 in |
Product Details
| Type | Diaphragm Gas Valve |
| For Use With | Manufactured Gas |
| Voltage | 120 V |
| Manufacturers Part Number | V48A2169 |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |