Honeywell Dual Standing Pilot Gas Valve VR8200H1251, W/ 1/2"X1/2" Slow 35" Wc
Write a Review
|
Questions & Answers (0)
Product Description
Honeywell Dual Standing Pilot Gas Valve W/ 1/2"X1/2" Slow 35" Wc
24 Vac Dual Standing Pilot Gas Valve with 1/2" x 1/2" inlet/outlet, slow opening and 3.5" wc pressure regulator setting.
24 Vac Dual Standing Pilot Gas Valve with 1/2" x 1/2" inlet/outlet, slow opening and 3.5" wc pressure regulator setting.
PRICE
$245.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Outlet Size | 1/2 in |
| Inlet Size | 1/2 in |
Product Details
| Type | Straight-Through |
| Opening Type | Slow |
| BTU/hr Max | 130000 |
| BTU/hr Min | 40000 |
| Ignition Type | Standing Pilot |
| Description | Dual Standing Pilot Gas Valve |
| Max Operating Pressure | 1/2 psi |
| Manufacturers Part Number | VR8200H1251 |
| Fuel Type | Natural Gas |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |