Honeywell ML6984A4000 Non-Spring Return Valve Actuator
Write a Review
|
Questions & Answers (0)
Product Description
The Honeywell ML6984A4000 is a direct mounted non-spring return valve actuator designed to fit the V5011 (2 way) and V5013 (3 way valve bodies). It is to be used with SPDT series 20 (onf-off) and series 60 (floating control) 3 wire thermostats and controllers. Features: Self contained motor actuator and linkage assembly, Multi-pose mounting capability, Compact size for used in confined areas, SPDT 24VAC and 24VDC applications, NEMA 3R Electrical Protection. Product Specifications: Description: Direct-coupled linear stroke valve actuator, Appication: HVAC, Valve, Fail Safe Mode: Remains in place, Supply Voltage: 24VAC or 28VDC, Auxilliary Switches: None internal, external with 272630D accessory, Operating Temperature Range:32 to 130 deg F
PRICE
$509.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/4 in |
| Width | 6-1/4 in |
| Height | 3-1/4 in |
| Weight | 2 lbs |
Product Details
| Type | Direct Coupled Valve Actuator |
| Voltage | 12VA V |
| Package Quantity | 1 |
| Description | Direct-Coupled, Linear-Stoke, Valve Actuator |
| Manufacturers Part Number | ML6984A4000 |
| For Use With | V5011/13, VGF21, and VGF22 up to 3"; V5045 w/ 272629A |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |