Hydronic Zone Builder Pack Y-Pak T822K1018 Thermostat V8043E1012 Zone Valve
Write a Review
|
Questions & Answers (0)
Product Description
Honeywell Hydronic Zone Builder Pack Y-Pak T822K1018 Thermostat V8043E1012 Zone Valve
Hydronic Zone Builder Pack, Y-pak consists of T822K1018 Premier White thermostat and V8043E1012 (3/4 inch sweat with end switch) zone valve. Warranty: 1 Year on zone valve, 5 Years on thermostat.Made in the USA.
Hydronic Zone Builder Pack, Y-pak consists of T822K1018 Premier White thermostat and V8043E1012 (3/4 inch sweat with end switch) zone valve. Warranty: 1 Year on zone valve, 5 Years on thermostat.Made in the USA.
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pipe Size | 3/4 in |
Product Details
| Type | Two-way |
| Color | White |
| Manufacturers Part Number | Y496A1074 |
| Respirator Connection Type | Sweat |
| Pressure | 20 psi |
| Brand | Honeywell |