Honeywell Pilot Burner Nator Lp Gas W/ Batwing Tip Style B Style Mounting Primary, Q327A1626
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 0.2 lbs |
Product Details
| Description | Pilot Burner |
| Manufacturers Part Number | Q327A1626 |
| Fuel Type | Natural Gas |
| For Use With | Q309, Q340, Q340 Thermocouples Or Q313 Thermopiles |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |
Related Products
Flame failure response time of 0.8 or 3.0 seconds. Flame signal strength ranges from 0.0 to 5.0 Vdc. Plug into 7800 relay module through printed circuit board edge connector keyed for proper orientation. Flame signal test jacks to measure amplifier flame signal voltage. Color-coded labels identify flame detection type. Dynamic Self-Check Amplifier test the detectors and all electronic components in the flame detection system 7800 SERIES relay module locks out on safety shutdown with flame detection system failure. Compatible with existing Honeywell flame detectors (order separately).
Honeywell Electronic Protectorelay™ Flame Detection Control RA890F1270, FFRT 0.8 Sec., SPDT Features Primary control provides solid state, electronic flame safeguard protection for industrial and commercial single or dual fuel burners for rectification type flame detection Uses rectification principle of electronic flame detection Replaces RA890E in most applications and mounts on same Q270A1024 Subbase Recycles if flame signal lost while in Run. Failure to establish pilot results in a lockout Safe-start check prevents start-up if flame-simulating failure occurs in flame detector ...
Honeywell Flame Amplifier R7848B1006 For 7800 Series & R7140 Relay Modules - 2 Seconds Or 3 Seconds Flame failure response time of 0.8 or 3.0 seconds. Flame signal strength ranges from 0.0 to 5.0 Vdc. Plug into 7800 relay module through printed circuit board edge connector keyed for proper orientation. Flame signal test jacks to measure amplifier flame signal voltage. Color-coded labels identify flame detection type. Dynamic Self-Check Amplifier test the detectors and all electronic components in the flame detection system 7800 SERIES relay module locks out on safety shutdown with flame ...
Protectorelay® Oil Burner Control - 15 Sec. Lock Out Timing. This 4-1/8"L x 2-1/2"W x 4-3/8"H unit controls oil burner, oil valve and the ignition transformer in response to a call for heat. Solid state flame sensing circuit. LED for lockout indication and manual trip lever on safety switch assures burner shutdown during servicing. Mounts on a standard 4 x 4 inch junction box or directly mounts on burner housing.
Honeywell Flame Amplifier R7847B1023 For 7800 Series & R7140 Relay Modules - 0.8 Second Or 1 Second Flame failure response time of 0.8 or 3.0 seconds. Flame signal strength ranges from 0.0 to 5.0 Vdc. Plug into 7800 relay module through printed circuit board edge connector keyed for proper orientation. Flame signal test jacks to measure amplifier flame signal voltage. Color-coded labels identify flame detection type. Dynamic Self-Check Amplifier test the detectors and all electronic components in the flame detection system 7800 SERIES relay module locks out on safety shutdown with flame ...