Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB762707

MPN #: RA890F1270

Honeywell Electronic Protectorelay™ Flame Detection Control RA890F1270, FFRT 0.8 Sec., SPDT

Product Description
Honeywell Electronic Protectorelay™ Flame Detection Control RA890F1270, FFRT 0.8 Sec., SPDT

Features

  • Primary control provides solid state, electronic flame safeguard protection for industrial and commercial single or dual fuel burners for rectification type flame detection
  • Uses rectification principle of electronic flame detection
  • Replaces RA890E in most applications and mounts on same Q270A1024 Subbase
  • Recycles if flame signal lost while in Run. Failure to establish pilot results in a lockout
  • Safe-start check prevents start-up if flame-simulating failure occurs in flame detector circuit
  • Includes built-in protection against ignition crossover in flame rod systems
  • Includes SPDT alarm contacts
  • Solid state circuitry
  • Mounts and removes easily through use of captive mounting screws
  • Mounting base is made of strong thermoplastic
PRICE
$3,329.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-5/8 in
Width5-3/8 in
Height4-5/16 in
Weight3 lbs

Product Details

TypeElectromechanical Relay Module
TIMING0.08 Second
Flame Failure Response Time0.8 Sec sec
Voltage120 VAC V
DescriptionFlame Failure Sensor
Manufacturers Part NumberRA890F1270
BrandHoneywell

Warranty

Warranty1 yr