Honeywell Protectorelay Oil Burner Control W/ 15 Seconds Lock Out Timing R8184G4066
Write a Review
|
Questions & Answers (0)
Product Description
Protectorelay® Oil Burner Control - 15 Sec. Lock Out Timing.
This 4-1/8"L x 2-1/2"W x 4-3/8"H unit controls oil burner, oil valve and the ignition transformer in response to a call for heat. Solid state flame sensing circuit. LED for lockout indication and manual trip lever on safety switch assures burner shutdown during servicing. Mounts on a standard 4 x 4 inch junction box or directly mounts on burner housing.
This 4-1/8"L x 2-1/2"W x 4-3/8"H unit controls oil burner, oil valve and the ignition transformer in response to a call for heat. Solid state flame sensing circuit. LED for lockout indication and manual trip lever on safety switch assures burner shutdown during servicing. Mounts on a standard 4 x 4 inch junction box or directly mounts on burner housing.
PRICE
$269.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/8 in |
| Width | 2-1/2 in |
| Height | 4-3/8 in |
Product Details
| Ignition Type | Intermittent |
| Description | Protectorelay Oil Burner Control |
| Manufacturers Part Number | R8184G4066 |
| Lockout Timing Seconds | 15 sec |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |