The 1830 Series Pilot Uni-Kit is designed to be used with all Uni-Line and competitive thermocouples. Kits include an adaptor that converts a threaded thermocouple/thermopile model 2CH to a snap-in thermocouple type, model 2C. Each kit comes with a natural gas orifice installed, and a separate L.P. gas orifice. Pilot tubing size is 1/4" tubing. These 1830 Pilot Uni-Kits are aerated type pilots, combining the best feature of an incinerator type plot and a target type pilot. These pilots have non-linting characteristics, and no air shutters or supplementary shields requiring assembly or adjustment are needed.
Incinerator-Target Pilot Uni-Kit, Standard Flame Pattern
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 2CH-2 |
| For Use With | Pilot Uni-Kits |
| Brand | Robertshaw |
Warranty
| Warranty | 1 yr |
Related Products
Mitco R82-2M Universal Flame Detector Kit, Replaces Honeywell C554A1463 Universal flame detector kit includes 4 different style mounting brackets, 1 oil line bracket, cad cell eye, 60" leads. Replaces Honeywell C554A1463.
Flame failure response time of 0.8 or 3.0 seconds. Flame signal strength ranges from 0.0 to 5.0 Vdc. Plug into 7800 relay module through printed circuit board edge connector keyed for proper orientation. Flame signal test jacks to measure amplifier flame signal voltage. Color-coded labels identify flame detection type. Dynamic Self-Check Amplifier test the detectors and all electronic components in the flame detection system 7800 SERIES relay module locks out on safety shutdown with flame detection system failure. Compatible with existing Honeywell flame detectors (order separately).
Protectorelay® Oil Burner Control - 15 Sec. Lock Out Timing. This 4-1/8"L x 2-1/2"W x 4-3/8"H unit controls oil burner, oil valve and the ignition transformer in response to a call for heat. Solid state flame sensing circuit. LED for lockout indication and manual trip lever on safety switch assures burner shutdown during servicing. Mounts on a standard 4 x 4 inch junction box or directly mounts on burner housing.
Protectorelay® Oil Burner Control - 45 Sec. Lock Out Timing. This 4-1/8"L x 2-1/2"W x 4-3/8"H unit controls oil burner, oil valve and the ignition transformer in response to a call for heat. Solid state flame sensing circuit. LED for lockout indication and manual trip lever on safety switch assures burner shutdown during servicing. Mounts on a standard 4 x 4 inch junction box or directly mounts on burner housing.
Honeywell Flame Amplifier R7851B1018 For 7800 Series & R7140 Relay Modules - 0.8 Second Or 1 Second Flame failure response time of 0.8 or 3.0 seconds. Flame signal strength ranges from 0.0 to 5.0 Vdc. Plug into 7800 relay module through printed circuit board edge connector keyed for proper orientation. Flame signal test jacks to measure amplifier flame signal voltage. Color-coded labels identify flame detection type. Dynamic Self-Check Amplifier test the detectors and all electronic components in the flame detection system 7800 SERIES relay module locks out on safety shutdown with flame ...