Features
- Rebuild kit for AM Standard Series valves, 110-145°F range. Does not fit AM-1 Series. Includes: Element, Spring, and Plug Assembly
Weights & Dimensions
| Length | 3-5/8 in |
| Width | 2-1/4 in |
| Height | 3 in |
| Weight | 0.8 lbs |
Product Details
| Type | Thermostatic Mixing Valve |
| Includes | Element, sprint, & plug assembly |
| Description | Rebuild Kit, 110 To 145°F |
| Series | AM Standard |
| Manufacturers Part Number | AM100-002RP |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |