Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB394063

MPN #: VR8204A2076

Honeywell Dual Intermittent Nat Gas Valve VR8204A2076, W/ 1/2"X1/2" Standard 35" Wc

Product Description
Honeywell Dual Intermittent Nat Gas Valve W/ 1/2"X1/2" Standard 35" Wc

24 Vac Dual Intermittent Pilot Gas Valve with 1/2" x 1/2" inlet/outlet, standard opening and 3.5" wc pressure regulator setting.

PRICE
$319.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/8 in
Depth2-11/16 in
Height4-5/8 in
Weight2 lbs
Outlet Size1/2 in
Inlet Size1/2 in

Product Details

TypeStraight-Through
Opening TypeStandard
For Use WithGas-fired/Intermittent Pilot Appliances
BTU/hr Max150000
BTU/hr Min20000
Ignition TypeIntermittent Pilot
DescriptionDual Intermittent Pilot Gas Valve
Max Operating Pressure1/2 psi
Manufacturers Part NumberVR8204A2076
Fuel TypeNatural Gas
BrandHoneywell

Warranty

Warranty1 yr