Honeywell Safety Mobile Cart For Eyewash Stations, 32-001060-0000
Write a Review
|
Questions & Answers (0)
Product Description
Provides quick, easy portability for self-contained, gravity-fed emergency eyewash devices. Reliable, hand truck design ensures durability.
PRICE
$909.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29 in |
| Width | 32 in |
| Height | 59 in |
Product Details
| Type | Eyewash Cart |
| Material | Steel |
| Description | Mobile Eyewash Cart |
| Color | Black |
| Manufacturers Part Number | 32-001060-0000 |
| For Use With | Portable Eyewash Stations |
| Brand | Honeywell Safety |