Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB290909

Global Industrial™ Mobile Powered Laptop Cart with 2000Wh Battery

Product Description
✓ Portable Battery with less than 5 hour charge time.
✓ Designed for powering Laptop/Thin Client, LCD, Thermal Printers & Scanners.
✓ Perfect for workplace environments where employees are on the move between multiple areas.

The Global Industrial™ Mobile Powered Laptop Cart with 54AH Battery is ready for any indoor area where having an portable computer workstation will expedite productivity. Ideal for large data centers, shipping warehouses and distribution centers, this mobile powered cart can power a laptop, barcode printer, and scanner for 8+ hours at a time. Simply plug in to recharge as needed. Please note that accessories depicted in the gallery images are sold separately. For details and purchase options, please refer to the listing below.

  • Includes Heavy Duty Cart, 2000W Portable Power System, Trash Can and Trash Can Holder
  • Power and run time: Laptop/thin client, small thermal printer & scanner for 8+ hours.
  • Fully assembled dimensions: 24-1/4"L x 31-3/4"W x 38-3/4"H". 145 lbs.
  • Weight capacity: 330 lbs. (110 lbs per shelf)


  • Battery Specs:
  • 3 electrical and 2 USB outlets
  • Lithium Iron Phosphate
  • 110V Outlet
  • 2000W Output power
  • 4000W Surge power
  • 2765Wh battery bank
  • Operating Temperature: 32-95° F

  • Optional Accessories (sold separately):
  • Slide Out Printer Tray - Model 436995BK
  • Keyboard Tray - Model 436994BK
  • Scanner Holder - Model 436993BK
  • Single Monitor Mount - Model 670192


  • Battery is not waterproof.
    This mobile powered cart can charge and be used at the same time.
    PRICE
    $3,459.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width31-3/4 in
    Depth24-1/4 in
    Height38 -3/4 in
    Weight Capacity330 lbs
    Weight83 lbs
    Wheel Diameter5 in

    Product Details

    Assembly RequiredYes
    Battery PoweredYes
    Operating Temperature32 - 95
    Run Time6-8 Hours
    MaterialSteel
    Number of Shelves2
    Construction TypeUnassembled
    Manufacturers Part Number290909
    CollectionPowerMove
    BrandGlobal Industrial
    Battery Type54 Ah
    PowerLaptop/Thin Client, Small Thermal Printer & Scanner
    TypeMobile Powered Cart
    ColorBlack
    Battery Recharge Time<5 Hours
    Wheel TypeRubber Swivel, 2 with Brakes
    Surge Power4000W
    Enclosure TypeOpen Style
    Number of Batteries1
    Output Power2000W
    Battery Bank2765WH
    DescriptionMobile Power Laptop Cart
    Batteries54AH

    Warranty

    Warranty1 yr