Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air-Care

Model # :WBB3090984

MPN #: FG0284

Air-Care Bio Cart 15 HEPA-UVC Mobile Dust Containment Unit

Product Description
Introducing the world's most innovative mobile dust containment unit, BIO CART, for clean room environments, featuring powered assisted bellows. Especially useful for hospitals, electrical contractors, and IT professionals who need to access the space above ceilings without contaminating the room nor space around it.

The BIO CART is the only containment cart on the market with a host of unique and impressive features plus all the standard ones! Never before has the dust and debris caused by routine maintenance been so easy to contain.

The Bio Cart is used when the integrity of the indoor air is at risk of being compromised during any of the following activities :
  • Communications / IT Cabling Projects
  • Plumbing installation and maintenance
  • Clean room alterations and maintenance
  • Pneumatic tubing installation and maintenance
  • Asbestos inspection and abatement activities
  • HVAC installation and maintenance
  • Electrical systems installation and maintenance
  • Firewall repair and fire inspection
  • Light fixture re-lamping and ballast replacement


The Bio Cart HEPA-UPC 15 provides containment for above the ceiling while capturing contaminates and exhausting clean air into the room.

Collapsed dimensions are 32" wide x 73" long and only 77" high, the Air-Care Bio Cart 15 will easily fit through most doors and elevators, and the top expands up to 15 feet high to reach the majority of ceilings in commercial or industrial facilities.

The expanding and collapsing fire retardant bellows are operated by a power lift and maintain negative pressure in the work area at all heights.

There are swivel casters on all 4 corners for navigating virtually all hallways, elevators, and doorways.

A UVC/UVGI light is located above the HEPA filter for an added measure of protection from biological contaminants.

880 CFM air scrubber fan reaching up to 6 air changes per minute.

Includes a 3 gallon wet/dry vac for clean-up.

A built-in telescoping ladder that can be transported through doors and elevators without being removed.

For safety and convenience, front and rear windows and a front mounted camera with 10" monitor allow the operator to avoid running into people, walls or equipment. Electrical outlets and indirect LED lights are located at the top of the cart for convenience. A spring-loaded hinged pass-through window and a roller cable pass through with heavy bristle allows parts and tools to be given to a technician without opening the door and compromising the negative pressure condition inside the cart.

PRICE
$12,059.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width73 in
Depth32 in
Height77 in
Weight480 lbs

Product Details

CFM880 CFM
ColorWhite
Number of SpeedsVarible
Amperage4.5 A
Wattage300 W
Voltage120 V
MaterialAluminum Frame
Phase1
DescriptionBio Cart 15 HEPA-UVC/UVGI
Watts300 W
Manufacturers Part NumberFG0284
BrandAir-Care

Warranty

Warranty2 yr