Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3233189

MPN #: 71500205

Flextur™ Mobile Nitride Welding Table Cart with 40 Piece Fixture Kit, 48"L x 30"W x 35"H

Product Description
Flextur™ Mobile Nitride Welding Table Cart with 40 Piece Fixture Kit is capable of supporting and transporting 1,750lbs. This Mobile Welding Table Cart is ideal for cobots or any on-the-go welding work cell. 14-gauge Flextur™ Tool Board, capable of supporting 50lbs. on a single hook, provides superior flexibility and strength when organizing tools and materials within easy reach. A full bottom shelf provides ample space for a welder or cobot controller. This robust and highly mobile solution is Flextur's™ agile response to an industry need. American Made in Dalton, Ohio U.S.A. In addition, you get a Flextur™ 40-piece Fixturing Kit for Welding. Use with Flextur™ Welding Tables and tables with 16mm holes. This extensive 40 Piece Fixturing Kit has all of the clamps and accessories you'll need to be productive with your table. This extremely capable kit will have you covered no matter the task at hand.

40 Piece Fixturing Kit Includes:
  • Clamp 5/8" x 7-7/8" vertical (2)
  • Clamp 5/8" x 11 1/4" vertical (2)
  • Clamp 5/8" x 7-7/8" vertical, adjustable throat (2)
  • Clamp 5/8" x 11-1/4" vertical, adjustable throat (2)
  • Clamp 5/8" Horizontal (4)
  • Ball Lock Bolt (6)
  • Locator Pin 7/8" (6)
  • Locator Pin Flat, 1.125" (4)
  • Locator Pin 1.125" (2)
  • Straight Edge Stop 5 7/8" (2)
  • Angle Bracket 90° (2)
  • V Block 120° (2)
  • V Block 90° (2)
  • Hex Wrench (2)


PRICE
$4,949.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48
Width30 in
Height35 in
Weight414 lbs

Product Details

TypeMobile Modular Welding Table
Surface TypeHole Grid
Package Quantity1
Manufacturers Part Number71500205
BrandFlextur

Warranty

Warranty1 yr