Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB762703

MPN #: PV150

Honeywell SuperVent® Air Eliminator PV150, 1-1/2" NPT

Product Description
Honeywell SuperVent® Air Eliminator PV150, 1-1/2" NPT

Features

  • Conventional automatic air vents installed in Hydronic heating systems can leak and cause inefficient system operation. To effectively eliminate air from the system without bleeding, air bubbles need to be vented. The NEW Honeywell SuperVent purges air through a no clog vent assembly that controls dirt and debris to minimize air vent fouling
  • No clog vent
  • Dirt and Debris resistant
  • 360° adjustable collar ring for installation flexibility
  • Stainless steel concentrator which eliminates gurgling noise
  • Bronze body for rigid construction
  • Threaded connections
  • Made in the USA
PRICE
$309.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/4 in
Width7-1/4 in
Height4-1/2 in
Weight5 lbs
Pipe Size1-1/2 in
Inlet Connection NPT1-1/2 Bottom inlet in
Max Diameter3-3/32 in

Product Details

TypeHydronic Heating, 1-1/2" NPT
Manufacturers Part NumberPV150
Respirator Connection TypeFemale NPT
BrandHoneywell

Warranty

Warranty1 yr