Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB762695

MPN #: V4295A1015

Honeywell Normally Closed Gas Valve V4295A1015, Solenoid, 120V, 2 PSI, 1/2" N/C

Product Description
Honeywell Normally Closed Gas Valve V4295A1015, Solenoid, 120V, 2 PSI, 1/2" N/C

Features

  • V4295A/V8295A are normally closed and V4295S/V8295S are normally open (vent) solenoid gas valve. Suitable for use on furnaces, ovens, atmospheric burners, commercial water heaters, roof-top make-up air units, power burners, and commercial/ industrial boilers
  • V8295A,S are used with 24 Vac controllers
  • V4295A,S are used with 120 Vac controllers
  • Positive close off of gas flow when de-energized
  • High valve spring force allows up to 0.7 PSI back pressure at valve seat
  • No inlet pressure influence at valve seat
  • Inlet pressure changes do not affect ability to close valve
  • Low operating noise
  • Low rush-in current
  • Upstream and downstream taps allows tapping and testing pressure points
PRICE
$229.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-3/5 in
Width4-2/7 in
Height3-2/5 in
Weight2 lbs
Pipe Size1/2 in

Product Details

TypeSolenoid Gas Valve, Normally Closed
Voltage120 V
Manufacturers Part NumberV4295A1015
BrandHoneywell

Warranty

Warranty1 yr