Honeywell L408J1009
Write a Review
|
Questions & Answers (0)
Product Description
Honeywell L408J1009
Honeywell L408J1009 Vaporstat Controllers provide operating control & automatic high limit protection for vapor heating systems with pressures up to 4 psi (8 kPa). All models have Microswitch snap switches to open or close a circuit on a pressure rise. Stainless steel diaphragm made for use with liquids, air, noncombustible gases, ammonia, oxygen, distilled water and similar media. Provide SPDT switching. Clear plastic cover allows observation of the pressure settings. Mount using hexagonal fitting with 1/4 in. NPT internal threads for direct mounting to the 14026 (steel) or 50024585-001 (brass) Steam Trap (siphon loop). Ground Screw terminal.
Honeywell L408J1009 Vaporstat Controllers provide operating control & automatic high limit protection for vapor heating systems with pressures up to 4 psi (8 kPa). All models have Microswitch snap switches to open or close a circuit on a pressure rise. Stainless steel diaphragm made for use with liquids, air, noncombustible gases, ammonia, oxygen, distilled water and similar media. Provide SPDT switching. Clear plastic cover allows observation of the pressure settings. Mount using hexagonal fitting with 1/4 in. NPT internal threads for direct mounting to the 14026 (steel) or 50024585-001 (brass) Steam Trap (siphon loop). Ground Screw terminal.
PRICE
$559.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 5-1/2 in |
| Height | 5-1/2 in |
| Weight | 3 lbs |
Product Details
| Type | Pressure Control For Vapor Heating Systems |
| Operating Pressure Range | 0 to 1 psi |
| Pressure Differential | 2 To 16 oz/in2 psi |
| Manufacturers Part Number | L408J1009 |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |