Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB762697

MPN #: L91A1037

Honeywell Proportioning Pressuretrol® Modulating L91A1037, Non-Adj. Throttling Range, 0-15 PSI

Product Description
Honeywell Proportioning Pressuretrol® Modulating L91A1037, Non-Adj. Throttling Range, 0-15 PSI

Features

  • Modulating pressure operating control for regulation of liquid or air and other non-corrosive gases
  • Use with steam, air, noncombustible gases, or other fluids noncorrosive to the brass or phos-bronze (300 PSI models) bellows
  • Do NOT use with combustible mediums or any medium chemically harmful to phos-bronze bellows (10-300 PSI models) or brass bellows (all other pressure range models
PRICE
$595.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width5-1/4 in
Height5-1/4 in
Weight2 lbs

Product Details

TypePressure Control For Vapor Heating Systems
Operating Pressure Range0 To 15 psi
Pressure Differential0.5 psi
Manufacturers Part NumberL91A1037
Max Sustained Operating Pressure25
BrandHoneywell

Warranty

Warranty1 yr