- Provide operating control and automatic high limit protection for vapor heating systems with pressures up to 4 PSI (8 KPA). All models have Microswitch snap switches to open or close a circuit on a pressure rise
- Stainless steel diaphragm for use with liquids, air, noncombustible gases, ammonia, oxygen, distilled water and similar media
- Provide SPDT switching
- Clear plastic cover allows observation of the pressure settings
- Mount using hexagonal fitting with 1/4" NPT internal threads for direct mounting to the 14026 (steel) or 50024585-001 (brass) Steam Trap (siphon loop)
- Ground Screw terminal
Honeywell Steam Vaporstat® Controller W/Grounding Screw L408J1017, 1/4" Female, 15 PSI (Max)
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$605.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 5-1/2 in |
| Height | 5-1/2 in |
| Weight | 4 lbs |
Product Details
| Type | Pressure Control For Vapor Heating Systems |
| Operating Pressure Range | 0 To 4 psi |
| Pressure Differential | 2 To 16 oz/in2 psi |
| Manufacturers Part Number | L408J1017 |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |