Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3203572

MPN #: VEL153

Hook & Loop Brand Combo Dots Pack, 3/4 in, White

Product Description
Attach and reattach products quickly and easily with this self-adhesive hook and loop fastening system.

Features:
  • All include both hook and loop.
  • Waterproof for indoor/outdoor use.
  • 200 dots per case.


PRICE
$34.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/4 in
Diameter3/4

Product Details

TypeHook & Loop
MaterialNylon
Package Quantity200
ColorWhite
Manufacturers Part NumberVEL153