Model # :WBB3203587
MPN #: VEL148
Loop Brand Tape, 1 3/8 in, Individual Dots, White
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 1-3/8 in |
| Diameter | 1-3/8 |
Product Details
| Type | Loop |
| Material | Nylon |
| Package Quantity | 600 |
| Color | White |
| Manufacturers Part Number | VEL148 |
Related Products
Printed Tape "Do Not Double Stack" 2"W x 110 Yds. 1.84 Mil White/Red - 36 Rolls/Case A polypropylene film coated with a synthetic rubber adhesive system, which offers excellent performance in tensile strength, quick stick, and fiber tear, along with a tight unwind. This tape is also very resistant to moisture, chemicals, cold, heat and weathering. This tape is a perfect product for box sealing and light bundling.
Details: Transform bulky purchases into travel-friendly packages Carry Handles are easily applied at retail checkout and can support up to 15 pounds Strong synthetic rubber adhesive adheres to a wide variety of package surfaces Pads are convenient and portable, requiring no dispenser Easily apply at checkout for proof of purchase and convenience Reduce plastic waste Tape Dimensions: 1-3/8" x 23" x 6" Recommended Applications: Handling small appliances, small electronics, toys, lawn, garden, houseware, hardware items and some industrial products. Bundling products together at store shelves ...
Printed Tape "Mixed Merchandise Enclosed" 2"W x 110 Yds. 1.83 Mil White/Red - 36 Rolls/Case A polypropylene film coated with a synthetic rubber adhesive system, which offers excellent performance in tensile strength, quick stick, and fiber tear, along with a tight unwind. This tape is also very resistant to moisture, chemicals, cold, heat and weathering. This tape is a perfect product for box sealing and light bundling. Thickness: 1.83 Mils Backing: BOPP Adhesive Hot Melt Rubber Tensile: 26 lbs/in Adhesion: 48 oz/in Elongation: 165% Temperature: 30° to 140°F Color: White w/ Red Ink ROHS ...
Shurtape® GS 490 Economy Fiberglass Reinforced Strapping Tape 1/2" x 60 Yds. 4.5 Mil White - 72 Rolls/Case Economy grade fiberglass reinforced strapping tape for light duty strapping, packaging, bundling and palletizing applications. GS 490 offers good adhesion, quick stick and shock resistance for a range of tasks. Applicable Standards: FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520. Features & Benefits: Economy grade fiberglass reinforced strapping tape Good adhesion, quick stick and shock resistance Moisture and solvent-resistant Will not split or crack
Shurtape® GS 501 Industrial Fiberglass Reinforced Strapping Tape 3/4" x 60 Yds. 5.4 Mil White - 48 Rolls/Case Industrial grade fiberglass reinforced strapping tape for strapping, packaging, bundling and palletizing applications. GS 501 is designed for medium duty jobs, offering an aggressive adhesive and durable backing that won't delaminate, split or crack. Applicable Standards: FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520. Features & Benefits: Industrial grade fiberglass reinforced strapping tape Good adhesion, quick stick and shock resistance for medium ...