Harrington® Hook Latch For NER030C
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 6000 lbs |
Product Details
| Manufacturers Part Number | ER2ER1002 |
| Type | Hook Latch |
| Material | Steel |
| Color | Silver |
| Brand | Harrington |
Related Products
Harrington's® SEM series single phase mini electric chain hoists are designed for areas that offer only single phase power. Built for durability and safety with Solid State Relay (SSR) technology and a microcontroller unit (MCU), this hoist delivers reliable operation in places with limited space. -4°F to +104°F and humidity of 85% or less. Features and Benefits UL Listed: UL® Listed Certified and listed to UL 1340 "Standard for Hoists" and CSA 22.2 No. 33 "Construction and Test of Electric Cranes and Hoists High Performance Motor Brake: Fast acting and durable current ...
Our EM Series three phase mini electric chain hoists were designed with a state-of-the-art control system using Solid State Relay (SSR) technology and a microcontroller (MCU) to increase the longevity of the hoist and provide superior safety functions. These high quality, low-headroom, full-featured hoists provide reliable performance in medium- to heavy-duty industrial settings, rental and repair shops and garages. -4°F to +104°F and humidity of 85% or less. Features and Benefits UL Listed: UL® Listed Certified and listed to UL 1340 "Standard for Hoists" and CSA 22.2 No. 33 ...
Our EM Series three phase mini electric chain hoists were designed with a state-of-the-art control system using Solid State Relay (SSR) technology and a microcontroller (MCU) to increase the longevity of the hoist and provide superior safety functions. These high quality, low-headroom, full-featured hoists provide reliable performance in medium- to heavy-duty industrial settings, rental and repair shops and garages. -4°F to +104°F and humidity of 85% or less. Features and Benefits UL Listed: UL® Listed Certified and listed to UL 1340 "Standard for Hoists" and CSA 22.2 No. 33 ...
Latch Kit - For Use With NER015S, NER020S, NER020L
Built for demanding lifting applications, this 21/64" x 95' Steel Cable with Hook is a durable replacement wire rope designed to deliver dependable performance and long service life. Manufactured from high-strength steel, it offers excellent resistance to wear and abrasion, making it suitable for industrial, commercial, and workshop environments. With a generous 95-foot (29m) length, this cable provides extended reach for a variety of hoisting, lifting, and material-handling tasks. The supplied heavy-duty hook enables secure load attachment, helping ensure safe and efficient operation. ...