Harrington® Latch Kit For NER001H, NER003S, NER003H, NER005S, NER005L
Write a Review
|
Questions & Answers (0)
Product Description
Latch Kit - For Use With NER001H, NER003S, NER003H, NER005S, NER005L
PRICE
$20.25
9
9
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 250, 500, 1000 lbs |
Product Details
| Manufacturers Part Number | ER2CS1002 |
| Type | Latch Kit |
| Material | Steel |
| Color | Silver |
| Brand | Harrington |