The original correction tape is ideal for changing dates on your calendar, fixing misspelled words and correcting many of life's minor misprints. Thanks to its trusted quality, Tombow Mono Correction Tape has no doubt stood the test of time. Make instant corrections with the easy to use side action applicator. Compact dispenser with precise application. Single line, white tape. Nonrefillable. 1/6 in x 394 in. 10-Pack.
Cover Guard® Seam Tape is designed specifically to secure Cover Guard® products. Features high quality cloth backing, with polyethylene film and natural rubber/resin blend adhesive. The strong resistance to tear makes this tape ideal for general industrial applications as well. Blue color finish. Dimensions: 3"W x 165'L.
Single-line correction tape in compact ergonomic dispenser provides complete coverage with no fax or copy shadows. Makes instant corrections with no drying time. Convenient, easy-to-use applicator pinpoints accurate placement of white film for quick, clean complete coverage. Offers convenient rewind knob for tape adjustment. Interchangeable refills available in single line or wide width. Easy to refill. Acid-free. Refillable. Larger Quantity Quotes Available. Please call 1-888-978-7759.
Quickly correct typed or handwritten documents with BIC® Wite-Out® Brand EZ Correct® Correction Tape. Unlike liquid correction fluid, correction tape goes on dry, allowing you to make instant corrections with no mess and no wait. Dispensing the tape is easy-simply hold the dispenser with your thumb in the groove, position the tip flat on your paper, press down firmly, and gently move from left to right. Offering greater strength than paper-based varieties, film-based tape provides greater tear resistance to help you create tidy, inconspicuous corrections that last. Each dispenser's ...
Provides the most consistent, reliable box closure and the most aggressive adhesive of any tape. Features: Natural Rubber Carton Sealing Tape provides the most consistent reliable box closure and the most aggressive adhesive of any pressure-sensitive tape Natural Rubber quickly penetrates and grips corrugated saving "rub down" time Moisture resistant tape tolerates humid and damp conditions Natural Rubber Tape has the largest application temperature range 0° - 150° F Polypropylene film backing